Micro-Adjustable 'Click-Type' Torque Wrenches, Wright Tool
Supplier: Safety & Industrial Supplies
Certificates
About this item
All parts made from allow tool steel for long life accuracy.
- Positive lock with spring loaded pull down lock ring
- Push button quick release mechanism (except 6448)
- Distinct breaking action when the set torque is reached
- Exposed scale
Specifications
- Catalog No:
- 300035-270
- 300035-424
- Description:
- 300035-270
- 300035-424
- Type:
- Torque
- Torque
- Accuracy:
- ±4% Both Ways
- ±4% Both Ways
- Drive Size:
- 1/4 in
- 3/8 in
- Drive Type:
- Square
- Square
- Torque:
- 20.00 in lb [Min], 150.00 in lb [Max]
- 30.00 in lb [Min], 200.00 in lb [Max]
Specifications
Frequently Bought Together