Foot Pound Fixed Head Torque Wrenches, Proto®
Supplier: Safety & Industrial Supplies
Certificates
About this item
Micrometer torque wrenches with fixed head.
- Torque wrench is 40" long
- Weight and overall length are for torque wrench assembled with both extension handles
- Calibrated to ± 3% of torque reading clockwise, 6% counterclockwise, at 20% to 100% of full scale
- Certified wrenches to ±2% one direction are available upon request
Specifications
- Catalog No:
- 300027-230
- 300027-228
- Description:
- 300027-230
- 300027-228
- Type:
- Torque
- Torque
- Drive Size:
- 1 in
- 1 in
- Drive Type:
- Male Square
- Male Square
- Torque:
- 300.00 ft lb [Min], 2000.00 ft lb [Max]
- 200.00 ft lb [Min], 1000.00 ft lb [Max]
Specifications
Frequently Bought Together