Aluminum Handle Offset Pipe Wrenches, Ridgid®
Catalog # 300003-546
Supplier: Safety & Industrial Supplies
Specifications
- Material:Aluminum/alloy steel
- Type:Pipe
- Cat. No.:300003-546
- Overall length:24"
- Weight:6 lbs.
- Supplier no.:632-31130
- Pipe cap:3 in [Max]
Specifications
About this item
Narrow hook jaw head provides easy entry into tight spots.
- Nearly 50% lighter than comparable cast-iron models of the same size
- Features a jaw opening parallel to the handle