Order Entry
United States
ContactUsLinkComponent
6-Point Offset Ratcheting Box Wrenches, Proto®, ORS Nasco
6-Point Offset Ratcheting Box Wrenches, Proto®, ORS Nasco
Catalog # 300023-460
undefined
6-Point Offset Ratcheting Box Wrenches, Proto®, ORS Nasco
Catalog # 300023-460
Supplier Number:  577-1181-A

Specifications

  • Material:
    Forged alloy steel
  • Type:
    Ratchet
  • Offset Angle:
    25° Box Side
  • Opening Type:
    Box/Box
  • Cat. No.:
    300023-460
  • Overall length:
    4⅛"
  • Jaw size:
    ¼", ⁵⁄₁₆"
  • Head width:
    19/32 in, 41/64 in
  • Head thickness:
    ⅜"
  • Weight:
    0.15 lbs.
  • Finish:
    Chrome
  • Supplier no.:
    577-1181-A
  • Handle type:
    Off-Set
  • Measuring system:
    IN
  • No. of points:
    6

Specifications

About this item