Order Entry
United States
ContactUsLinkComponent
Metric Crowfoot Wrench Bit Sets, Proto®, 13 Pc, ORS Nasco
Metric Crowfoot Wrench Bit Sets, Proto®, 13 Pc, ORS Nasco
Catalog # 300025-622
undefined
Metric Crowfoot Wrench Bit Sets, Proto®, 13 Pc, ORS Nasco
Catalog # 300025-622
Supplier Number:  577-49000MCF

Specifications

  • Material:
    Forged alloy steel
  • Type:
    Crowfoot
  • Drive Size:
    3/8 in
  • Drive Type:
    Square
  • Opening Type:
    Open
  • Cat. No.:
    300025-622
  • Jaw size:
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
  • Weight:
    726 g
  • Includes:
    Socket bar, socket clips
  • Finish:
    Nickel chrome
  • Supplier no.:
    577-49000MCF
  • Locking type:
    Ball
  • Measuring system:
    Metric

Specifications

About this item