Order Entry
United States
ContactUsLinkComponent
Maintenance Carts, Kennedy
Maintenance Carts, Kennedy
  300022-128
undefined
Maintenance Carts, Kennedy
  300022-128
 :  444-315XB

 

  • Depth:
    18"
  • Width:
    39⅜"
  • Color:
    Brown
  • Description:
    Maintenance cart
  • Height:
    39"
  • Material:
    18 gauge steel
  • Cat. No.:
    300022-128
  • No. of drawers:
    15
  • Weight:
    230 lbs.
  • Supplier no.:
    444-315XB

 

 

Mainanence cart with huge 39x18" work surface.

  • Roller bearing 5" dia casters (2" width)
  • Full width steel handle
  • Two keyed-alike, high security tubular locks keep tools safe

Five drawers W23xD16.5xH2"
Three drawers W23xD16.5xH4"
One drawer W23xD16.5xH6"
Two drawers 9⅝xD16.5xH2"
Three drawers 9⅝8xD16.5xH4"
One drawer 9⅝8xD16.5xH12"