PSD™ Phillips® Precision Slotted Screwdriver Sets, Eklind® Tool, ORS Nasco
300002-258
- Cat. No.:300002-258
- Tip size:#000, #00, #0, #1
- Handle color:Yellow
- Weight:0.55 lbs.
- Supplier no.:269-92199
- Handle:Ergonomic Soft Grip
- Tip type:Slotted, Phillips®
- Tip width:1, 1.500, 2, 2.500, 3, 4 mm
Screwdrivers with ergonomic Soft Grip handles.
- Spinner-cap for precise control
- Precision machined tip
- Sizes marked permanently on cap
- Oil and chemical resistant