Precision Tool Sets, Wiha Tools®, ORS Nasco
Catalog # 300005-046
Supplier: Safety & Industrial Supplies
Specifications
- Material:Chrome-Vanadium-Molybdenum Steel (Shank)
- Description:300005-046
- Handle Material:Plastic
- Tip Size Symbol (Nom):#00, #0, #1
- Tip Type:Phillips®, Slotted
- Cat. No.:300005-046
- Weight:0.31 lbs.
- Width:1.500, 2, 2.500, 3 mm
- Supplier no.:817-26190
Specifications
About this item
Exact fit precision machined tips.
- Vapor hard chromed satin non slip tips
- Through hardened for maximum durability
- All handles are molded onto blades
- Spin free finger control caps