Order Entry
United States
ContactUsLinkComponent
Midget Standard Diagonal Cutters, Klein Tools
Midget Standard Diagonal Cutters, Klein Tools
  300021-754
undefined
Midget Standard Diagonal Cutters, Klein Tools
  300021-754
 :  409-D245-5

 

  • Material:
    Alloy steel
  • Cat. No.:
    300021-754
  • Jaw width:
    ⁹⁄₁₆"
  • Jaw length:
    ¹¹⁄₁₆"
  • Blade length:
    26.6 mm (1.05")
  • Overall length:
    5"
  • Weight:
    0.23 lbs.
  • Supplier no.:
    409-D245-5
  • Cut type:
    Bevel

 

 

Cutter with standard-bevel cutting knives.

  • Drop forged, hardened, and tempered construction
  • Pliers halves are matched side to side, jaw to jaw, and hot riveted
  • Tapered nose
  • Plastic-Dipped handle

Precision machined, mating surfaces and design dimensions, to extremely close tolerances.