Order Entry
United States
ContactUsLinkComponent
Midget Lightweight Diagonal Cutters, Klein Tools
Midget Lightweight Diagonal Cutters, Klein Tools
Catalog # 300002-566
undefined
Midget Lightweight Diagonal Cutters, Klein Tools
Catalog # 300002-566
Supplier Number:  409-D275-5

Specifications

  • Material:
    Alloy steel
  • Cat. No.:
    300002-566
  • Cutting capacity:
    14 - 18 AWG
  • Overall length:
    5"
  • Weight:
    0.11 lbs.
  • Supplier no.:
    409-D275-5
  • Grip type:
    Red plastic covered
  • Cut type:
    Straight flush cut

Specifications

About this item

This lightweight diagonal cutter is shears wire in a flush cutting action to reduces the cutting effort and minimizes fly-off.

  • Compact head
  • Steel hold-open spring
  • Heat treated for increased durability

Designed with cushioned grips and steel return spring for increased comfort during repetitive cutting. The ultra slim design profile increases access in confined areas.