Order Entry
United States
ContactUsLinkComponent
High-Leverage NE-Type Side Cutter Pliers, Klein Tools
High-Leverage NE-Type Side Cutter Pliers, Klein Tools
Catalog # 300005-558
undefined
High-Leverage NE-Type Side Cutter Pliers, Klein Tools
Catalog # 300005-558
Supplier Number:  409-D213-9NE

Specifications

  • Material:
    Alloy steel
  • Cat. No.:
    300005-558
  • Cutting capacity:
    ²³⁄₃₂"
  • Jaw width:
    1⁵⁄₁₆"
  • Jaw length:
    1¹⁹⁄₃₂"
  • Overall length:
    23.5 cm (9¼")
  • Weight:
    1.13 lbs.
  • Supplier no.:
    409-D213-9NE
  • Grip type:
    Blue plastic dipped
  • Cut type:
    Bevel

Specifications

About this item

Smooth, streamlined nose with knurled jaws. High-leverage.