Order Entry
United States
ContactUsLinkComponent
 
Portable Roll Groovers, Ridgid®, ORS Nasco
  300034-240
undefined
Portable Roll Groovers, Ridgid®, ORS Nasco
  300034-240
 :  632-88232

 

  • Cat. No.:
    300034-240
  • Weight:
    23 lbs.
  • Includes:
    2 – 6" Sch. 10, 2 – 3.5" Sch. 40 roll set, and ratchet wrench
  • Supplier no.:
    632-88232

 

 

Optional Roll Sets for: Copper 2 to 6" (Types K, L, M, DWV) 1". 10, 40 steel pipe. Optional ¼ to 1½" and 2 to 6" AWWA Roll Sets are also available.

  • Quick and easy mount to RIDGID Nos. 300 Power Drive, 535 or 1822 Threading Machines
  • Cam-type feed actuation results in minimum operator effort to form roll grooves
  • Durable cast-iron housing withstands extensive field use
  • Depth adjustment screw separate from feed mechanism allows for consistent groove depth
  • Integral feed handle is part of overall unit
  • No extra tools required