Interlock™ 299 Fixed Blade Utility Knives, Stanley®
Catalog # 300003-874
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:300003-874
- Blade length:61.9 mm (2⁷⁄₁₆")
- Handle length:5 1/2 in
- Weight:0.25 lbs.
- Includes:(1) 11-921 Blade
- Supplier no.:680-10-299
- Blade material:Steel
- Blade type:Straight-edged
Specifications
About this item
This fixed-blade Interlock utility knife features an interlocking nose to help ensure safety. The contoured handle is designed to provide a slip resistant grip for the user and has incorporated blade storage.
- Interlocking nose for safety
- Contoured handle with slip-resistant grip
- Blade storage integrated into handle
- Made in the USA