Instant Change™ Utility Knives, Stanley®
Catalog # 300003-880
Supplier: Safety & Industrial Supplies
Specifications
- Description:Curved handle
- Cat. No.:300003-880
- Overall length:6½"
- Handle material:Cast Metal
- Weight:0.49 lbs.
- Includes:(3) 11-921 Blades
- Supplier no.:680-10-788
- Blade material:Steel
- Blade type:Straight-Edged
- No. of blades:3
Specifications
About this item
Easy blade change and slide operation for quick and easy loading.
- Push button, quick blade change - no tools required
- Strong and durable construction with a cast metal core and bi-material soft panels for better grip
- Curved handle design for better comfort, control and balance
- Swing out blade storage for easy blade access
- Integrated string cutting feature