Standard T-Handle Hex Tool Set, Bondhus®, ORS Nasco
Catalog # 300001-796
Supplier: Safety & Industrial Supplies
Specifications
- Description:T-Handle Hex Tool Set
- Material:Steel
- Cat. No.:300001-796
- Weight:3.19 lbs.
- Finish:Black
- Supplier no.:116-13389
- Handle type:T-Handle
- Tip type:Hex
- Measuring system:Metric
Specifications
About this item
T-Handle Hex tool set, steel, 8 pieces plus stand, Hex tip, metric.
- Handle is welded directly to the blade
- Curved handle with cushioned grip increases comfort and reduces fatigue
Delivery: Set includes 8 Hex keys per holder of different tip sizes 2, 2.500, 3, 4, 5, 6, 8, 10 mm.