Xcelite® Tool Kit, TCMB100ST, ORS Nasco
Catalog # 300018-636
Supplier: Safety & Industrial Supplies
Specifications
- Description:Tool Kit, TCMB100ST, Xcelite®
- Height:5¾"
- Length:17¾"
- Cat. No.:300018-636
- Weight:22.66 lbs.
- Width:12⅝"
- Supplier no.:188-TCMB100ST
Specifications
About this item
Super tough, black polyethylene with rich looking black anodized aluminum hardware.
Contains 3-panel hinged tool pallet in lid plus additional pallet in bottom.
Delivery: The Kit includes Regular Handle, Regular Ratchet Handle, Tee Handle Ratchet, Extensions (2), Reamer, Slotted Screw Blades (4), Phillips Screw Blades (3), Bristol 6-Flute Multi. Spline Blades (9), Allen Hex Socket Type Blades (9), Staight Nose Seizer, 6 in. Adjustable Wrench.