X.F® Swiss Pattern Thin Rectangular Needle Files, ORS Nasco
300018-004
- Length:4 in.
- Description:Tool shape: Straight
Tooth patern: Flat - Double Cut - Cat. No.:300018-004
- Style:Swiss pattern, Cross section shape: thin rectangular
- Weight:0.01 lbs.
- Supplier no.:183-37116
- Applicable materials:Most metals
- Cut type:2
Used primarily by jewelers, die makers, watchmakers and fine toolmakers.
- Round knurled handles
- Come with protective plastic pouches when purchased in assortments