Order Entry
United States
ContactUsLinkComponent
Conduit and Pipe Storage Racks, Greenlee®
Conduit and Pipe Storage Racks, Greenlee®
Catalog # 300008-138
undefined
Conduit and Pipe Storage Racks, Greenlee®
Catalog # 300008-138
Supplier Number:  332-668

Specifications

  • Length:
    58 1/2"
  • Description:
    Storage Rack with Casters
  • Width:
    34"
  • Height:
    19" [Min], 63 1/2" [Max]
  • Weight:
    113 lbs.
  • Cat. No.:
    300008-138
  • Load capacity:
    1000 lbs. [Max]
  • Supplier no.:
    332-668

Specifications

About this item

Seven individual bins allow to sort by size and type and folds down for storage.