Digital/LED Moisture Meters, General Tools
Catalog # 300078-884
Supplier: Safety & Industrial Supplies
Specifications
- Accuracy:±2%
- Description:Meter with 9V Battery and Protective Cover
- Operating Temperature Range:32 °F [Min], 122 °F [Max]
- Display:Digital LCD
- Moisture Range:8 - 30%
- Weight:0.19 lb
- Cat. No.:300078-884
- Supplier no.:318-MMD4E
Specifications
About this item
Shows moisture content in %.
- Built-in low battery indicator
- Large LCD display
- Three digits