Poly-Pull™ Pull Lines, GARDNER BENDER, ORS Nasco
Self-lubricated polyolefin pull line, Blue, 6500 ft., 1/8", 210 lbs., 11 lbs.
300041-280
: 623-PL232B
Blow directly into conduit using Dial-A-Line™ seal-off bodies.
- Resists rust, rot, mildew
- Ø:1/8"
- Color:Blue
- Description:Self-lubricated polyolefin pull line
- Length:6500 ft.
- Weight:11 lbs.
- Tensile strength:210 lbs.



