Strion® LED HP Flashlights, Streamlight®
Catalog # 300085-078
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black
- Length:7"
- Cat. No.:300085-078
- Supplier no.:683-74502
- Bulb type:C4 LED
Specifications
About this item
Includes 2 charger/holders, AC and DC charge cords, and battery.
- Water resistant, machined aluminum body
- High powered, rechargeable LED flashlight featuring a C4 LED
- Lithium-ion battery
- 50000 hour lamp life
- 500 charge cycles
- High, medium, low, or strobe modes
- One 3.75 V battery