Order Entry
United States
Orders LinkContactUsLinkComponent
Strion® LED Flashlights, Streamlight®

Strion® LED Flashlights, Streamlight®

Black, 5.9"L x 1.44"Dia., 0.35 lbs., C4 LED
Catalog # 300053-218
Supplier #:  683-74302
Strion® LED Flashlights, Streamlight®
Catalog # 300053-218
Strion® LED Flashlights, Streamlight®
Strion® LED Flashlights, Streamlight®

Black, 5.9"L x 1.44"Dia., 0.35 lbs., C4 LED

Price
$349.65
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Compact, machined aluminum flashlight featuring a super bright C4 LED

  • Knurled grip and borofloat high temperature glass
  • Multi-function, push button tactical tailswitch
  • 500 charge cycles
  • 50000 hour lamp life
  • Beam concentration: 8800 cp, 4400 cp, 2300 cp
  • High, medium, low, or strobe modes
  • One 3.75 V Lithium Ion battery

Includes AC & DC charge cords, 2 charger/holders

Documents

Specifications
  • Color:
    Black
  • Dimensions:
    5.9"L x 1.44"Dia.
  • Weight:
    0.35 lbs.
  • Bulb type:
    C4 LED