Order Entry
United States
Orders LinkContactUsLinkComponent
Stinger® LED Flashlights, Streamlight®

Stinger® LED Flashlights, Streamlight®

Black, 12.40 oz., 8.41"
Catalog # 300009-993
Supplier #:  683-75713
Stinger® LED Flashlights, Streamlight®
Catalog # 300009-993
Stinger® LED Flashlights, Streamlight®
Stinger® LED Flashlights, Streamlight®

Black, 12.40 oz., 8.41"

Price
$352.88
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The deep-dish parabolic reflector of these LED flashlights produces a long range targeting beam with optimum peripheral illumination to aid in navigation

  • Multi-function On/Off push-button switch designed for extremely long life
  • Fits existing Stinger® snap-in chargers
  • Beam concentration: 18000 cp
  • C4 LED bulb
  • High, Medium, Low, or Strobe modes
  • Machined aluminum body
  • Includes AC/DC charge cords and 2 holders

Requires one 3.6 V battery.

Specifications
  • Color:
    Black
  • Length:
    8.41"
  • Weight:
    12.40 oz.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.