Stinger® DS LED HP Flashlights, Streamlight®
Black, 9.65", C4 LED
Catalog # 300085-082
Supplier: Safety & Industrial Supplies
: 683-75863
Stinger® DS LED HP Flashlights, Streamlight®
Catalog # 300085-082
Supplier: Safety & Industrial Supplies
Jump to:
Product Details & Documents
Streamlight® features a water-resistant, machined aluminum body.
- Dual independent head and tail cap switching, allows 3 levels of lighting
- High, medium, low, or strobe modes
- Waterproof to 1 meter for 30 minutes
- Beam concentration: 24000 cp, 11000 cp
- One 3.6 V Nickel Cadmium rechargeable battery
Includes 2 charger/holders, AC and DC charge cords, & battery
Specifications
- Color:Black
- Length:9.65"
- Bulb type:C4 LED



