PolyStinger® DS LED Rechargeable Flashlights, Streamlight®
Catalog # 300085-084
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black
- Dimensions:8.64" L x 1.76" Dia.
- Cat. No.:300085-084
- Weight:2.70 lbs.
- Supplier no.:683-76813
- Bulb type:C4 LED
Specifications
About this item
The non-conductive nylon polymer body of these rechargable flashlights feature a non-slip rubberized grip.
- C4 LED bulb is impervious to shock
- Dual independent head and tail cap switching, and polycarbonate lens
- High, medium, low, and strobe modes
- Beam concentrations: 24000 cp, 12000 cp, 6000 c
- One 3-Cell Nickel Cadmium Rechargeable battery
Includes AC & DC charge cords, 2 charger/holder.