Multi Ops™ Task-Light® Flashlights, Streamlight®
Catalog # 300053-212
Supplier: Avantor
Specifications
- Color:Matte Black
- Dimensions:5.38" L x 1.57" Dia.
- Environmentally Preferable:
- Cat. No.:300053-212
- Weight:0.65 lbs.
- Supplier no.:683-51072
- Bulb type:C4 LED, Laser pointer, UV LEDs
Specifications
About this item
Constructed of a virtually unbreakable, computer-machined, anodized aluminum.
- Long-range laser pointer
- Micro-faceted reflector
- O-ring sealed
- Patented LED/Xenon combination for super brightness and ultra-long runtime
- Water-resistant
- Rotary mode; select switch, On/Off tailcap
Uses 3x AA batteries. Batteries and lanyard included.