To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:5.1 cm (2")
- Color:Black
- Length:30.5 m (100')
- Cat. No.:300001-035
- Supplier no.:500-10638
Specifications
About this item
Scotchrap™ 50 and 51 tapes are tough, polyvinyl chloride-based tapes with special high tack adhesive.
- Tough, polyvinyl chloride base
- Resistant to soil acids, alkalies, salts, common chemicals, chemical vapors, weather, and sunlight
- Can withstand temperatures up to 80 °C (176 °F)
Formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all mill-coated pipe, and electrical conduit systems.