Order Entry
United States
ContactUsLinkComponent
 
660™ Quick Metal® Retaining Compound, Loctite, Henkel
  300001-034
undefined
660™ Quick Metal® Retaining Compound, Loctite, Henkel
  300001-034
 :  442-66040

 

  • Volume:
    50 ml
  • Color:
    Silver
  • Description:
    Quick Metal® Retaining compound
  • Tensile Strength:
    3300 psi
  • Viscosity:
    250000.0 cP [Min], 1500000.0 cP [Max]
  • Full Cure Time:
    24 h
  • Gap Fill:
    0.020" [max]
  • Fix Cure Time @ Temp:
    20 min at 77 °F
  • Cat. No.:
    300001-034
  • Packaging:
    Tube
  • Supplier no.:
    442-66040

 

 

A creamy, non-running adhesive/sealant with mild odor.

  • Repairs worn machine parts
  • Restores correct fit to mating assemblies
  • Acrylic urethane as chemical compound

It is resistant to ethanol, motor oil and unleaded petrol and applicable for most metals and joint.