454™ Prism® Instant Adhesive, Surface Insensitive Gel, Loctite
300052-850
- Color:Clear
- Description:Cyanoacrylate
- Temperature Range:–65.0 °F [Min], 180.0 °F [Max]
- Gap Fill:0.010 in
- Cat. No.:300052-850
- Packaging:Tube
- Weight:10 g
- Supplier no.:442-21925
A surface insensitive instant adhesive gel.
- Bonds dissimilar parts
- Can be applied to vertical surfaces
- Excellent for almost all surfaces
Ideal for porous substrates and rough and acidic surfaces. Applicable materials fabric, leather, most metals, paper, plastic, rubber, wood.