Order Entry
United States
ContactUsLinkComponent
 
404™ Quick Set™ Instant Adhesive, Loctite, Henkel
  300001-033
undefined
404™ Quick Set™ Instant Adhesive, Loctite, Henkel
  300001-033
 :  442-46548

 

  • Color:
    Clear
  • Description:
    Quick set 404
  • Tensile Strength:
    3500 psi
  • Viscosity:
    80.0 cP
  • Full Cure Time:
    24 h at 77 °F
  • Temperature Range:
    -65...180 °F
  • Component Materials:
    Cyanoacrylate
  • Application:
    Applicable to rubber
  • Gap Fill:
    0.005"
  • Fix Cure Time @ Temp:
    30 s at 77 °F
  • Cat. No.:
    300001-033
  • Packaging:
    Bottle
  • Weight:
    0.4 lbs. (4 oz.)
  • Supplier no.:
    442-46548

 

 

A quick-set instant adhesive.

  • Clear
  • Instant adhesive

Suitable for general maintenance and repair.