Order Entry
United States
ContactUsLinkComponent
25 Epoxy Plus Adhesives, Devcon
25 Epoxy Plus Adhesives, Devcon
Catalog # 300050-786
undefined
25 Epoxy Plus Adhesives, Devcon
Catalog # 300050-786
Supplier Number:  230-14278

Specifications

  • Volume:
    50 ml
  • Color:
    Light Gray
  • Description:
    Dev-Pak Epoxy Plus
  • Tensile Strength:
    2500 psi max.
  • Full Cure Time:
    24 h at 75 °F
  • Temperature Range:
    –40...200 °F
  • Hardness:
    74.0 Shore D [Max]
  • Component Materials:
    Epoxy
  • Application:
    Applicable to plastic, most metals, PVC, aluminum, steel, ceramic
  • Resistance:
    Kerosene, Sulfuric Acid-10%, Toluene, Hydrochloric Acid
  • Dielectric Strength:
    550.0 V/mil
  • Gap Fill:
    0.080"
  • Cat. No.:
    300050-786
  • Packaging:
    Dev-Pak™
  • Weight:
    0.09 lbs.
  • Supplier no.:
    230-14278

Specifications

About this item

Multi-purpose adhesive bonds metals, FRP composites, rigid plastics, concrete, glass, and wood.

  • 25-minute working time
  • High viscosity
  • Non-Corrosive

Provides superior impact, peel and fatigue resistance.