10 Minute™ Epoxy, Devcon
Supplier: Safety & Industrial Supplies
Certificates
About this item
This flexible epoxy provides excellent adhesion to metals and superior peel, impact, and chemical resistance.
- High shear strength
- Excellent chemical resistance to oils, hydrocarbons, and fuels
- Self-leveling
Epoxy is a self-leveling liquid for encapsulating components. Bonds dissimilar substrates.
Specifications
- Catalog No:
- 300038-926
- 300078-306
- Application:
- Applicable to most metals, aluminum, copper, steel, brass, galvanized steel
- Applicable to aluminum, brass, copper, galvanized steel, most metals, steel
- Viscosity:
- 80000.0 cP
- 90000.0 cP
- Temperature Range:
- -67...200 °F
- -67...200 °F
- Fix Cure Time @ Temp:
- 20 min at 75 °F
- 20 min at 72 °F
- Full Cure Time:
- 7 d at 70 °F
- 7 d at 70 °F
- Resistance:
- Chlorinated Solvents, Kerosene, Moisture, Water, Weather
- Tensile Strength:
- 2400 psi
- 2400 psi
- Hardness:
- 75.0 Shore D
- 75.0 Shore D
Specifications
Frequently Bought Together