Order Entry
United States
Orders LinkContactUsLinkComponent
Plastic Steel® 5 Minute® Putty (SF), Devcon

Plastic Steel® 5 Minute® Putty (SF), Devcon

Pastic/steel 5 min putty, Dark grey
Catalog # 300007-389
Supplier #:  230-10240
Plastic Steel® 5 Minute® Putty (SF), Devcon
Catalog # 300007-389
Plastic Steel® 5 Minute® Putty (SF), Devcon
Plastic Steel® 5 Minute® Putty (SF), Devcon

Pastic/steel 5 min putty, Dark grey

Price
$227.35
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Fast-curing, steel-filled epoxy for emergency repairs at temperatures as low as 40°F.

  • Fast curing
  • Cures to a tough, steel-filled material
  • 5-minute working time

Can be machined, drilled, tapped, or sanded.

Specifications
  • Color:
    Dark grey
  • Description:
    Pastic/steel 5 min putty
  • Tensile Strength:
    10400 psi
  • Cat. No.:
    300007-389
  • Dielectric Strength:
    35.0 V/mil
  • Temperature Range:
    200 °F (max.)
  • Hardness:
    85.0 Shore D
  • Application:
    Heat Cure
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.