Order Entry
United States
ContactUsLinkComponent
 
Cryo-Temp –80 Ultra Low Temperature Data Logger, Thermco
  89137-114
 :  Thermco
undefined
Cryo-Temp –80 Ultra Low Temperature Data Logger, Thermco
  89137-114
 :  Thermco
 :  ACCCRY086

 

  • Resolution:
    T: 0.1 °C
  • Interface:
    USB
  • Protection class:
    IP 65
  • Description:
    Ultra low temperature recorder
  • Battery Life:
    2 years
  • Software:
    XP SP3/Vista/Windows 7
  • Weight:
    40 g
  • Cat. No.:
    89137-114
  • Accuracy:
    T: ±1.0 °C
  • Range:
    T: –80…+35 °C (–112…+95 °F)
  • Supplier no.:
    ACCCRY086

 

 

This temperature data recorder can record temperatures as low as –80°C without additional probes.

  • High accuracy, magnetic start
  • Optional password protection
  • The enclosure is designed with a handle for easy attachment
  • No External Probes or wiring
  • Led status indicators

It utilizes a USB docking station to communicate with a personal computer or laptop. High and low warning and alarm limits can be set through the Windows®-based software.Temperature readings are recorded with a date and time stamp, and display in graph or table form. LED lights indicate status (green when logging data, yellow when warning level is exceeded, and red with alarm level is exceeded).

Ideal for temperature monitoring solution for any application involving ultra low temperature data logging, applications such as monitoring blood plasma, vaccines , pharmaceuticals, frozen foods and shipping containers.

 : CE Marked and IP64 splash resistant.
 : Docking station and software package is sold separately.