Order Entry
United States
ContactUsLinkComponent
 
di-Sodium L(+)-tartrate dihydrate 99+% ACS
 :  Avantor
 
undefined
di-Sodium L(+)-tartrate dihydrate 99+% ACS
 :  Avantor

 

  • Appearance:
    White Powder or needles
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    15.61 % to 15.71 % (150 °C)
  • pH:
    7.0 to 9.0 (5 % at 25 °C)
  • Titration with HClO4:
    99.0 to 101.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Ammonium (NH4):
    ≤30 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

Frequently Bought Together