Order Entry
United States
ContactUsLinkComponent
Trichloroacetic acid (TCA) 99+% ACS
Irritant
Corrosive
Environment
Trichloroacetic acid (TCA) 99+% ACS
Supplier:  Avantor
Certificates
undefined
Irritant
Corrosive
Environment
Trichloroacetic acid (TCA) 99+% ACS
Supplier:  Avantor
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.03 %
  • Titration with NaOH:
    ≥99.0 %
  • Clarity of solution:
    Passes test
  • Substance darkened by H2SO4:
    Passes test
  • Chloride (Cl):
    ≤20 ppm
  • Nitrate (NO3):
    ≤20 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together