Order Entry
United States
ContactUsLinkComponent
D-(+)-Sucrose ACS
D-(+)-Sucrose ACS
Certificates
undefined
D-(+)-Sucrose ACS
Certificates

Specification Test Results

  • Specific rotation:
    66.3° to +66.8°
  • Insoluble matter:
    0.005%
  • Loss on drying at 105°C:
    0.03%
  • Residue after ignition:
    0.01%
  • Titratable acid:
    0.0008meq/g
  • Cl:
    0.005%
  • Sulfate and sulfite (as SO3):
    0.005%
  • Heavy metals (as Pb):
    5 ppm

Specification Test Results

Related Information

Frequently Bought Together