Puritan® Miniature Polyester Tipped Applicator, Tapered Plastic Handle, Sterile, Puritan Medical Products
Catalog # 89133-756
Supplier: Puritan Medical Products
Specifications
- Sterility:Sterile
- Cat. No.:89133-756
- Handle length:150.1 mm (5.910")
- Head width:3.175 mm (0.125")
- Head length:17.5 mm (0.690")
- Handle width:2.159 mm (0.085") tapered to 1.981 mm (0.078")
- Supplier no.:25-1000 1PD
Specifications
About this item
The small polyester tip on this swab is bonded to a tapered handle made of a polyphenylene ether/polystyrene blend
The handle has an inherent score mark so that it can be easily broken off before transport. It is ideal for diagnostic specimen collection and recovery of micro-organisms and fluid. Made in the USA.
Certifications: CE marked.