VWR® Agarose 3:1 HRB™
Supplier: VWR
Certificates
About this item
This high resolution blened is a unique mixture of agarose formulated to provide high resolution of small nucleic acids and PCR products.
- High Resolution Blend
- Optimal for Small Nucleic Acid Fragments and PCR Products
- Easy to Handle Due to High Gel Strength
- Nuclease- and Protease-Free
This high resolution blened is a unique mixture of agarose formulated to provide high resolution of small nucleic acids and PCR products. This product is specially designed for analysis of DNA fragments less than 1000bp. It displays precise banding patterns without smearing or high background fluorescence. The high gel strength allows for easy-to-handle gels that are optimal for blotting applications.
Specifications
- Catalog No:
- 97062-986
- Electroendosmosis:
- 0.12 (-mr)
- Gelling Temperature:
- 34 to 38°C (1.5%)
- Gel Strength:
- 2000 g/cm (1.5%)
- Melting Point:
- 85 to 89°C (1.5%)
Specifications
Frequently Bought Together