Order Entry
United States
Orders LinkContactUsLinkComponent
VWR® Agarose SFR™ Agarose SFR

VWR® Agarose SFR™ Agarose SFR

Supplier:   VWR
VWR® Agarose SFR™ Agarose SFR
Supplier:  VWR
Certificates
VWR® Agarose SFR™ Agarose SFR

2 Options Available Below

Product Details & Documents

Agarose SFR™ (Super Fine Resolution) is a high resolution sieving agarose with excellent clarity. DNA bands differing in size by 2% can be resolved in the range of 200 bp to 1000 bp.

  • Super fine resolution - resolve 238 bp and 242 bp bands
  • Low melting point
  • Nuclease and protease-free

This agarose is suitable for the analysis of AFLPs (Amplified Fragment Length Polymorphisms), STRs (Short Tandem Repeats) and tetranucleotide repeats. The low melting temperature of Agarose SFR™ makes it an excellent medium for analytical and preparative electrophoresis.

Specifications for Product Family

Specifications

  • Catalog No:
  • 97064-134
  • 97064-136
  • Ash Content:
  • 0.35%
  • 0.35%
  • Electroendosmosis:
  • 0.12 -mr
  • 0.12 -mr
  • Gelling Temperature:
  • 30°C (1.5%, water)
  • 30°C (1.5%, water)
  • Gel Strength:
  • 500 g/cm2 (1.5%, water)
  • 500 g/cm2 (1.5%, water)
  • Moisture:
  • 7%
  • 7%
  • Melting Point:
  • 70°C (1.5%, water)
  • 70°C (1.5%, water)

Specifications

Product Family Options

Product Information

  • Size
    Availability
    Price
  • 100 g
    Log in for availability
    Log in for availability
    Log in for availability
    Each (100g)
    Each (100g) - $462.66
    $462.66
    Log in for availability
    Case of 12 (100g)
    Case of 12 (100g) - $5,551.83
    $5,551.83
    Each (100g)
       $462.66

    Case of 12 (100g)
       $5,551.83

    Supplier Number: J234-100G
    Specifications:
    More
    Specifications
    Cat. No.
    97064-134
    Ash Content
    0.35%
    Electroendosmosis
    0.12 -mr
    Gelling Temperature
    30°C (1.5%, water)
    Gel Strength
    500 g/cm2 (1.5%, water)
    Moisture
    7%
    Melting Point
    70°C (1.5%, water)
  • 250 g
    Log in for availability
    Log in for availability
    Log in for availability
    Each (250g)
    Each (250g) - $1,154.39
    $1,154.39
    Log in for availability
    Case of 12 (250g)
    Case of 12 (250g) - $13,852.64
    $13,852.64
    Each (250g)
       $1,154.39

    Case of 12 (250g)
       $13,852.64

    Supplier Number: J234-250G
    Specifications:
    More
    Specifications
    Cat. No.
    97064-136
    Ash Content
    0.35%
    Electroendosmosis
    0.12 -mr
    Gelling Temperature
    30°C (1.5%, water)
    Gel Strength
    500 g/cm2 (1.5%, water)
    Moisture
    7%
    Melting Point
    70°C (1.5%, water)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.