Order Entry
United States
ContactUsLinkComponent
Ammonium chloride ACS
Irritant
Ammonium chloride ACS
Supplier:  VWR
Certificates
undefined
Irritant
Ammonium chloride ACS
Supplier:  VWR
Certificates

Specification Test Results

  • Calcium:
    0.001%
  • Heavy Metals (as Pb):
    = 0.0005%
  • Insolubles:
    = 0.005%
  • Iron:
    = 0.0002%
  • Magnesium:
    = 0.0005%
  • pH (5%, Water) @25°C:
    4.5 - 5.5
  • Phosphate:
    = 0.0002%
  • Purity:
    = 99.5%
  • Residue on Ignition:
    = 0.01%
  • Sulfate:
    = 0.002%

Specification Test Results

Related Information

Frequently Bought Together