KIMBERLY-CLARK PROFESSIONAL® SCOTT® SLIMROLL® Hard Roll Towels
Catalog # 500043-368
Supplier: Janitorial Supplies
Specifications
- Width:8 "
- Color:White
- Length:580 '
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:EcoLogo® Certified; Forest Stewardship Council® (FSC) Certified
- Cat. No.:500043-368
- Roll length:580 '
- Supplier no.:KIM12388
Specifications
About this item
Towels feature ABSORBENCY POCKETS* for excellent absorbency and hand-drying performance.
Fit SCOTT® SLIMROLL* dispensers.
Certifications: Meets EPA standards for minimum post-consumer content: towels 40%.