KIMBERLY-CLARK PROFESSIONAL® SCOTT® Recycled Hard Roll Towels
500029-884
- Width:8 "
- Color:White
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500029-884
- Packaging:ROL
- Roll length:800 '
- Supplier no.:KCC01052
- Ply:1
All-purpose, heavy-duty roll towels, made from 100% recovered paper fiber.
- Durable, one-ply strength soaks up larger spills
Wide 8" width for greater coverage in high traffic areas.
: Meets EPA standards for minimum post-consumer content: towels 40%.