KIMBERLY-CLARK PROFESSIONAL® KLEENEX® Ultra Soft POP-UP® Box Hand Towels
Catalog # 500038-970
Supplier: Janitorial Supplies
Specifications
- Width:8.90 "
- Color:White
- Length:10 "
- Cat. No.:500038-970
- Supplier no.:KCC11268
- Ply:1
Specifications
About this item
The ideal alternative for messy stacks of towels.
- Premium softness
- Cloth-like towels are tough enough for scrubbing, yet soft for hand drying
Splash-resistant contemporary striped designer dispenser box keeps unused towels fresh and clean. Exclusive ABSORBENCY POCKETS* provide excellent absorbency.