KIMBERLY-CLARK PROFESSIONAL® KLEENEX® Hand Towels in a POP-UP® Box
Catalog # 500029-880
Supplier: Janitorial Supplies
Specifications
- Width:9"
- Color:White
- Length:10½"
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Forest Stewardship Council® (FSC) Certified
- Cat. No.:500029-880
- Supplier no.:KCC01701
- Ply:1
Specifications
About this item
Hygienic, one-at-a-time countertop dispensing.
No more messy stacks of towels. Water-resistant coating on box protects unused towels from getting wet.
Certifications: Meets EPA standards for minimum post-consumer content: towels 40%.
Packaging: 120 towels per pack.