KIMBERLY-CLARK PROFESSIONAL* IN-SIGHT* Roll Control Center Pull Dispenser
Catalog # 500008-500
Supplier: Janitorial Supplies
Specifications
- Color:Translucent Smoke/Gray
- Cat. No.:500008-500
- W×D×H:10.2 × 9 1/2 × 11.8"
- For use with:One 8" and One 3.5" Diameter Roll
- Supplier no.:KIM09989
Specifications
About this item
Higher capacity, reduced maintenance system
Easy to maintain—one-handed loading, plus a patented aperture that reduces dispensing problems. Use with SCOTT® Towels KIM-01032 (sold separately). Locking plastic case.