Order Entry
United States
ContactUsLinkComponent
KIMBERLY-CLARK PROFESSIONAL® SCOTT® Coreless Two-Ply Standard Roll Bathroom Tissue
KIMBERLY-CLARK PROFESSIONAL® SCOTT® Coreless Two-Ply Standard Roll Bathroom Tissue
Catalog # 500027-261
   Sustainable Materials
undefined
KIMBERLY-CLARK PROFESSIONAL® SCOTT® Coreless Two-Ply Standard Roll Bathroom Tissue
Catalog # 500027-261
Supplier Number:  KCC04007
   Sustainable Materials

Specifications

  • Width:
    4 "
  • Color:
    White
  • Length:
    4.40 "
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    EcoLogo® Certified; Forest Stewardship Council® (FSC) Certified
  • Cat. No.:
    500027-261
  • Roll diameter:
    5"
  • Supplier no.:
    KIM04007
  • No. of sheets:
    1000/roll
  • Ply:
    2

Specifications

About this item

Coreless roll means more tissue per roll.

  • 5" roll diameter
  • White
Certifications: FSC Certified.
Ordering information: Fits KIMBERLY-CLARK PROFESSIONAL* IN-SIGHT* Double Roll Coreless Tissue Dispenser (KIM-09604, sold separately).