KIMBERLY-CLARK PROFESSIONAL® SCOTT® 100% Recycled Fiber Standard Roll Bathroom Tissue
Catalog # 500043-370
Supplier: Janitorial Supplies
Specifications
- Width:4 "
- Color:White
- Length:4 "
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:EcoLogo® Certified; Forest Stewardship Council® (FSC) Certified
- Cat. No.:500043-370
- Packaging:CAR
- Supplier no.:KIM13217
- No. of sheets:550/roll
- Ply:2
Specifications
About this item
Individually wrapped rolls are free of added chemicals and fragrances.
- Reliable and practical choice
Certifications: Green Seal™ Certified.