KIMBERLY-CLARK PROFESSIONAL® KLEENEX® COTTONELLE® Ultra Soft Bath Tissue
Catalog # 500043-369
Supplier: Janitorial Supplies
Specifications
- Width:4.20 "
- Color:White
- Length:4 "
- Cat. No.:500043-369
- Supplier no.:KIM12456
- No. of sheets:200/roll
- Ply:1
Specifications
About this item
Premium-tier luxury bath tissue.
- Delivers softness and performance
- Enhances any restroom image