Specifications
- Color:Black
- Description:Smart USB SMART550USB, RJ11 Jacks, recharge time 3.6 h
- Height:8.5"
- Environmentally Preferable:
- Cat. No.:500022-034
- Electrical:550 VA, 60 Hz
- Cord length:6'
- No. of outlets:6 (3 surge only, 3 UPS/surge)
- Run time:30 min
- Depth:6½"
- Weight:14.40 lbs.
- Width:5"
- Supplier no.:TRPSMART550USB
Specifications
About this item
Battery backup system is ideal for supporting a variety of computer, internetworking, telecom and consumer electronics equipment.
- USB port enables unattended shutdown without data loss during extended power failures
- Audible alarm and front panel LEDs indicate UPS system and line power status
- Housing material is PVC
- Instantaneous react time
Automatic Voltage Regulation circuits correct brownouts without using battery power. Battery-supported outlets are for use with computer, monitor and one vital system peripheral, the additional surge suppression-only outlets are designed for printers and other system accessories not requiring battery backup. Dataline suppression jacks protect modem, fax machine, cordless phone or other peripheral with a standard dialup or DSL phone connection.
Run time based on single PC load with 15" flat panel monitor. EMI/RFI noise suppression noice protection.
Back up time at full load: 4 minutes @ 300 Watts
Back up time at half load: 15 minutes @ 150 Watts